Check Availability
  • GRAINGER APPROVED 

    Brass Raised Square Head Plug, MNPT, 2" Pipe Size, 1 EA

  • Item # 1RLW2
  • Mfr. Model # 156-022
Brass Raised Square Head Plug, MNPT, 2" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This GRAINGER APPROVED raised square head plug resists corrosion from water, heat, saltwater, acids, minerals, and soils.

• Temp. range allows use in extreme conditions
• For use with air, water, natural gas, and steam
Show More Close
 

Technical Specifications

Item # 1RLW2
Mfr. Model # 156-022
UNSPSC #40142313
Catalog Page 2785
Shipping Weight 0.25 lbs
Country of Origin China *
Item Raised Square Head Plug
Pipe Fitting Material Brass
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 2"
Fitting Connection Type MNPT
Standards ASTM B584, ASME B16.15, ANSI B1.20.1
Fitting Length 2"
Max. Pressure 125 psi
Outside Dia. 2"
Hex Size 1"
Temp. Range -20 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.