Check Availability
  • Door Cover Plates
  • GRAINGER APPROVED 

    Brass Plated One Hole Cover Plate, Steel, Outside Dia. 2-3/8", 1 EA

  • Item # 451K36
  • Mfr. Model # 19-175-4
Brass Plated One Hole Cover Plate, Steel, Outside Dia. 2-3/8", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 451K36
Mfr. Model # 19-175-4
UNSPSC #46171516
Shipping Weight 0.396 lbs
Country of Origin USA *
Item One Hole Cover Plate
Color Silver
Finish Brass Plated
Material Steel
Outside Dia. 2-3/8"
For Use With 1-3/8" Door Thickness
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In