Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Brass, Round, Height: 1-1/2", Width: 1-1/2", Brass

  • Item # 6A233
  • Mfr. Model # 6A233
Numbered Tag, Brass, Round, Height: 1-1/2", Width: 1-1/2", Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Round tag is made of durable, 18-ga. brass. Helps provide you with quick identification for a wide range of items such as valves and key sets. 1⁄2" black numbers and 3⁄16" hole.
Show More Close
 

Technical Specifications

Item # 6A233
Mfr. Model # 6A233
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.5 lbs
Country of Origin China *
Item Numbered Tag
Material Brass
Color Brass
Height 1-1/2"
Width 1-1/2"
Shape Round
Character Series 1 to 25
Application General Purpose
Diameter 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms