Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Brass, Round, Height: 1-1/2", Width: 1-1/2", Brass

  • Item # 1F028
  • Mfr. Model # 1F028
Numbered Tag, Brass, Round, Height: 1-1/2", Width: 1-1/2", Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring 1/2" black-filled numbers, these brass tags provide quick identification for a wide range of items such as valves and key sets.
Show More Close
 

Technical Specifications

Item # 1F028
Mfr. Model # 1F028
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.5 lbs
Country of Origin China *
Item Numbered Tag
Material Brass
Color Brass
Height 1-1/2"
Width 1-1/2"
Shape Round
Hole Size 3/16"
Character Series 101 to 125
Application General Purpose
Diameter 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms