Check Availability
  • GRAINGER APPROVED 

    Brass MNPT x MNPT Ball Valve, Lever, 1/4" Pipe Size

  • Item # 1WML5
  • Mfr. Model # BVLM-25M
Brass MNPT x MNPT Ball Valve, Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Full-Port Brass Mini Ball Valves

• Max. pressure: 1000 psi WOG Temp. range: -40° to 300°F
2-pc., full-port valves have PTFE seats and packing. With steel lever handle and blowoutproof stem. For use with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 1WML5
Mfr. Model # BVLM-25M
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 0.22 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Male NPT
Valve Structure 2-Piece
Pipe Size 1/4"
Connection Type MNPT x MNPT
Port Full
Max. Pressure 1000 psi CWP
Temp. Range -40 Degrees to 300 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms