Check Availability
  • GRAINGER APPROVED 

    Brass IPS Ball Valve, Lever, 3/4" Pipe Size

  • Item # 447N32
  • Mfr. Model # 20047LF
Brass IPS Ball Valve, Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447N32
Mfr. Model # 20047LF
UNSPSC #40141607
Shipping Weight 0.655 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type IPS
Valve Structure 2-Piece
Pipe Size 3/4"
Tube Size 1/2"
Connection Type IPS
Port Full
Max. Pressure 150 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range Up to 200 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel with Vinyl Grip
Stem Material Brass
Body Seal Material Buna-N
Hose I.D. 3/4"
Features Heavy Duty
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards AB 1953, CSA, cUPC, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms