Check Availability
  • Barbed Hose Fittings
  • GRAINGER APPROVED 

    Brass Hose Barb with Straight Fitting Style, 1/4" Thread Size

  • Item # 6AFG9
  • Mfr. Model # 6AFG9
Brass Hose Barb with Straight Fitting Style, 1/4" Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6AFG9
Mfr. Model # 6AFG9
UNSPSC #40141734
Catalog Page 2530
Shipping Weight 0.05 lbs
Country of Origin China *
Item Hose Barb
Fitting Style Straight
For Hose I.D. 1/2"
Thread Size 1/4"
Thread Type (M)NPT
Hex Head Size 9/16"
Material Brass
Clamp Type Crimped or Hose Clamp
Max. Pressure 300 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov