Check Availability
  • GRAINGER APPROVED 

    Brass Flare x Flare Gas Ball Valve, Lever, 1/2" Pipe Size

  • Item # 1WME2
  • Mfr. Model # 1WME2
Brass Flare x Flare Gas Ball Valve, Lever, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Has a 1/4-turn aluminum handle and an ASTM 36000 forged brass body, cap, and ball. Valve flows in both directions.

• 1/2 psi for indoor appliance connections per ANSI Z21.15 and CSA 9.1.
• 5 psi for indoor shutoff per CGA 91-002 and ASME B16.44
Show More Close
 

Technical Specifications

Item # 1WME2
Mfr. Model # 1WME2
UNSPSC #40141607
Catalog Page 2865
Shipping Weight 0.4 lbs
Country of Origin China *
Item Gas Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Flare
Valve Structure 2-Piece
Pipe Size 1/2"
Connection Type Flare x Flare
Port Standard
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -4 Degrees to 250 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Aluminum
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms