Check Availability
  • GRAINGER APPROVED 

    Brass Female Elbow, 90°, FNPT, 1/2" Pipe Size, 10 PK

  • Item # 6AYT9
  • Mfr. Model # 6AYT9
Brass Female Elbow, 90°, FNPT, 1/2" Pipe Size,  10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED female elbow is suitable for use in water, oil, natural gas, and steam applications.

• NPT connections
• Temp. range allows use in extreme conditions
Show More Close
 

Technical Specifications

Item # 6AYT9
Mfr. Model # 6AYT9
UNSPSC #40142317
Catalog Page 2788
Shipping Weight 4.75 lbs
Country of Origin India *
Item Female Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1/2"
Fitting Connection Type FNPT
Standards SAE, ASME, ASA
Max. Pressure 1200 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption).

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Show More Close