This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Brass FNPT x Press Ball Valve, Lever, 1/2" Pipe Size

  • Item # 36N893
  • Mfr. Model # BA-490S - 12
Brass FNPT x Press Ball Valve, Lever, 1/2" Pipe Size

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.
Show More Close
 

Technical Specifications

Item # 36N893
Mfr. Model # BA-490S - 12
UNSPSC #40141607
Shipping Weight 0.45 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1/2"
Tube Size 1/2"
Connection Type FNPT x Press
Port Full
Max. Pressure 200 psi CWP
Temp. Range 40 Degrees to 250 Degrees F
Ball Material 316 Stainless Steel
Seat Material PTFE
Handle Type Lever
Handle Material Zinc Plated Steel
Stem Material 316 Stainless Steel
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms