Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x MNPT Ball Valve, Lever, 1/8" Pipe Size

  • Item # 1WML3
  • Mfr. Model # 1WML3
Brass FNPT x MNPT Ball Valve, Lever, 1/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Full-Port Brass Mini Ball Valves

• Max. pressure: 1000 psi WOG Temp. range: -40° to 300°F
2-pc., full-port valves have PTFE seats and packing. With steel lever handle and blowoutproof stem. For use with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 1WML3
Mfr. Model # 1WML3
UNSPSC #40141607
Catalog Page 2861
Shipping Weight 0.2 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1/8"
Connection Type FNPT x MNPT
Port Full
Max. Pressure 1000 psi CWP
Temp. Range -40 Degrees to 300 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel
Stem Material Brass
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms