Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Mini Ball Valve, Lever, 1/4" Pipe Size

  • Item # 22FT02
  • Mfr. Model # 22FT02
Brass FNPT x FNPT Mini Ball Valve, Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on all pneumatic circuits and features a quick connect/disconnect positive seal. Push-in design requires no special tools. For use with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
Show More Close
 

Technical Specifications

Item # 22FT02
Mfr. Model # 22FT02
UNSPSC #40141607
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Mini Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 1-Piece
Pipe Size 1/4"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 250 psi CWP
Temp. Range 0 Degrees to 160 Degrees F
Ball Material Brass
Seat Material PTFE
Handle Type Lever
Stem Material Brass
Body Seal Material Nitrile
Features Closed Center
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms