Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Mini Ball Valve, Lever, 1/4" Pipe Size

  • Item # 21VL81
  • Mfr. Model # G-FMFP-25
Brass FNPT x FNPT Mini Ball Valve, Lever, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mini ball valve is for use with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 21VL81
Mfr. Model # G-FMFP-25
UNSPSC #40141607
Catalog Page 2861
Shipping Weight 0.12 lbs
Country of Origin China *
Item Mini Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 1-Piece
Pipe Size 1/4"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 500 psi CWP
Temp. Range -35 Degrees to 300 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Chrome Plated Steel
Stem Material Brass
Body Seal Material Nitrile
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms