Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Gas Ball Valve, Locking Wing, 1" Pipe Size

  • Item # 1WMG4
  • Mfr. Model # 1WMG4
Brass FNPT x FNPT Gas Ball Valve, Locking Wing, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has an ASTM 36000 forged brass body, cap, and ball, plus VitonĀ® double O-ring stem seals. Valve flows in both directions.
Show More Close
 

Technical Specifications

Item # 1WMG4
Mfr. Model # 1WMG4
UNSPSC #40141607
Shipping Weight 1.87 lbs
Country of Origin Italy *
Item Gas Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 600 psi CWP
Temp. Range -40 Degrees to 350 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Locking Wing
Handle Material Aluminum
Stem Material Brass
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms