Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Gas Ball Valve, Lever, 3/4" Pipe Size

  • Item # 1WMC2
  • Mfr. Model # 1WMC2
Brass FNPT x FNPT Gas Ball Valve, Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has a 1/4-turn aluminum handle and an ASTM 36000 forged brass body, cap, and ball. Valve flows in both directions.

• 1/2 psi for indoor appliance connections per ANSI Z21.15 and CSA 9.1.
• 5 psi for indoor shutoff per CGA 91-002 and ASME B16.44
Show More Close
 

Technical Specifications

Item # 1WMC2
Mfr. Model # 1WMC2
UNSPSC #40141607
Catalog Page 2865
Shipping Weight 0.53 lbs
Country of Origin China *
Item Gas Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -4 Degrees to 250 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Aluminum
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms