Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size

  • Item # 6GD09
  • Mfr. Model # 6GD09
Brass FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Auto Safety Exhaust Brass Ball Valves

• Max. pressure: 200 psi WOG Temp. range: -40° to 350°F
2-pc., full-port valves also have a 5/16" safety exhaust port and PTFE seats. Relieve downstream pressure when in closed position.
Exhaust port complies with OSHA requirements 1910.147.
Show More Close
 

Technical Specifications

Item # 6GD09
Mfr. Model # 6GD09
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 0.75 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 300 psi CWP
Temp. Range -40 Degrees to 350 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type 1-Piece Stem
Handle Type Locking Lever
Handle Material Carbon Steel
Stem Material Brass
Body Seal Material PTFE
Features Auto Drain
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms