Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size

  • Item # 30UN19
  • Mfr. Model # 107-402NL
Brass FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UN19
Mfr. Model # 107-402NL
UNSPSC #40141607
Shipping Weight 0.26 lbs
Country of Origin Italy *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/8"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 PSI WSP
Temp. Range -20 Degrees to 300 Degrees F
Ball Material 316 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Dacromet Coated Steel
Stem Material Forged Brass
Body Seal Material PTFE
Features Full Port for Maximum Flow Rate
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards CSA, NSF, UL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms