Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Ball Valve, Lever, 1-1/4" Pipe Size

  • Item # 20K877
  • Mfr. Model # XV500P-20
Brass FNPT x FNPT Ball Valve, Lever, 1-1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This valve features PTFE seals, a chrome-plated brass ball, and a steel handle.
Show More Close
 

Technical Specifications

Item # 20K877
Mfr. Model # XV500P-20
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 2.65 lbs
Country of Origin Italy *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1-1/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees to 350 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms