Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Ball Valve, Tee, 1/4" Pipe Size

  • Item # 1WMG7
  • Mfr. Model # 1WMG7
Brass FNPT x FNPT Ball Valve, Tee, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Features a twin-ear handle that is shorter than the end-to-end length of the valve body; perfect for use in areas with restricted space. With glass-filled PTFE seats, chrome-plated brass ball, blowoutproof brass stem, and glass-filled PTFE packing. Vacuum rated to 29" Hg.
Show More Close
 

Technical Specifications

Item # 1WMG7
Mfr. Model # 1WMG7
UNSPSC #40141607
Catalog Page 2864
Shipping Weight 0.25 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees F to 365 Degrees F
Ball Material Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Tee
Handle Material Aluminum
Stem Material Brass
Features Can be used for water, oil and gas.
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms