Check Availability
  • GRAINGER APPROVED 

    Brass FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size

  • Item # 1PYZ5
  • Mfr. Model # 1PYZ5
Brass FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Made from an alloy of copper and zinc, this brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.
Show More Close
 

Technical Specifications

Item # 1PYZ5
Mfr. Model # 1PYZ5
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 3.64 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 2"
Tube Size 2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -20 Degrees to 300 Degrees F
Ball Material 304 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material Steel with Vinyl Grip
Stem Material Brass
Body Seal Material PTFE
Hose I.D. 2"
Features Auto Drain
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms