Check Availability
  • GRAINGER APPROVED 

    Brass Elbow, 90°, FNPT, 1" Pipe Size, 1 EA

  • Item # 4WEN9
  • Mfr. Model # 82100-16
Brass Elbow, 90°, FNPT, 1" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fitting is for use in air, water, oil, natural gas, and steam applications. Class 250 fittings have thicker walls to handle higher pressures.
Show More Close
 

Technical Specifications

Item # 4WEN9
Mfr. Model # 82100-16
UNSPSC #40142317
Catalog Page 2787
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material Brass
Fitting Schedule/Class Class 250
Pipe Size - Pipe Fitting 1"
Fitting Connection Type FNPT
Standards ASME B.16.15, B1.20.1
Fitting Length 3"
Max. Pressure 400 psi
Outside Dia. 1-3/8"
Temp. Range 0 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.