Check Availability
  • GRAINGER APPROVED 

    Brass Elbow, 90°, MNPT, 1/4" Pipe Size, 1 EA

  • Item # 46M426
  • Mfr. Model # 706130-04
Brass Elbow, 90°, MNPT, 1/4" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This elbow is ideal for use in plumbing and industrial applications where low-lead fittings are required. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 46M426
Mfr. Model # 706130-04
UNSPSC #40142317
Catalog Page 2788
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1/4"
Fitting Connection Type MNPT
Standards NSF 61 ANNEX G
Fitting Length 53/64"
Max. Pressure 1200 psi
Outside Dia. 1/2"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms