Check Availability
  • GRAINGER APPROVED 

    Brass Elbow, 90°, FNPT, 1-1/4" Pipe Size, 1 EA

  • Item # 22UK99
  • Mfr. Model # 22UK99
Brass Elbow, 90°, FNPT, 1-1/4" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Lead Red Brass Fittings—Class 125

• Max. pressure: 125 psi Temp. range: -20° to 400°F
Resist corrosion from water, heat, saltwater, acids, minerals, and heavy soils. NPT connections. For use with air, water, natural gas, and steam in commercial and residential buildings.
Material meets ASTM B584 standards. Dimensions for fittings meet ASME B16.15, for unions A-A-59617, and for flanges ASME B16.24. Threads meet ANSI B1.20.1 standards. NSF 61 Listed. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 22UK99
Mfr. Model # 22UK99
UNSPSC #40142317
Catalog Page 2785
Shipping Weight 0.98 lbs
Country of Origin China *
Item Elbow, 90 Degrees
Pipe Fitting Material Brass
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type FNPT
Standards ASTM B62, ASME B16.15, ANSI B 1.20.1
Max. Pressure 125 psi
Outside Dia. 1-1/4"
Temp. Range -20 Degrees to 400 Degrees F
Compliance NSF61 and AB1953
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms