Check Availability
  • GRAINGER APPROVED 

    Brass Drain Assembly, 1-1/4" Pipe Dia., Pop-Up Lavatory Waste

  • Item # 6PB69
  • Mfr. Model # 6PB69
Brass Drain Assembly, 1-1/4" Pipe Dia., Pop-Up Lavatory Waste
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PB69
Mfr. Model # 6PB69
UNSPSC #40141702
Catalog Page 2738
Shipping Weight 1.15 lbs
Country of Origin China *
Item Drain Pop-Up Assembly
Product Group - Drains Drain Assembly
Pipe Dia. - Drains 1-1/4"
Shape - Drains Round
Material of Construction - Drains Brass
Color - Drains Chrome
Connection - Drains Pop-Up Lavatory Waste
For Use With Most Lavatory Faucets
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms