Check Availability
  • GRAINGER APPROVED 

    Bracket,1 Qt. Sharps Container

  • Item # 8DU90
  • Mfr. Model # CBFS060930
Bracket,1 Qt. Sharps Container
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DU90
Mfr. Model # CBFS060930
UNSPSC #42295423
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Bracket
Material Steel
Capacity 1 Qt. Sharps Container
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms