Check Availability
  • GRAINGER APPROVED 

    Bowl .75 Qt 2 3/8X6.25 304SS

  • Item # 3LEA1
  • Mfr. Model # 69006
Bowl .75 Qt 2 3/8X6.25 304SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEA1
Mfr. Model # 69006
UNSPSC #41111515
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Sponge Basin
Capacity 3/4 qt.
Material Stainless Steel
Color Silver
Diameter 6-1/4"
Height 2-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions