Check Availability
Boot Brush with Scraper, Overall Dimensions 16"L x 14-3/4"W x 7"H Boot Brush with Scraper,Stl Frame Boot Brush with Scraper,Stl Frame Boot Brush with Scraper,Stl Frame Boot Brush with Scraper,Stl Frame
  • GRAINGER APPROVED 

    Boot Brush with Scraper, Overall Dimensions 16"L x 14-3/4"W x 7"H

  • Item # 9RZ71
  • Mfr. Model # 40424-14
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The boot brush and scraper has 2 V-shaped brushes with more than 100 sq. in. of plastic bristles to clean all types of footwear. Unit can be flipped over to expose steel scraper bar. Can be secured using anchor holes.
Show More Close
 

Technical Specifications

Item # 9RZ71
Mfr. Model # 40424-14
UNSPSC #47131605
Catalog Page 1755
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Boot Brush with Scraper
Bristle Material Polypropylene
Bristle Color Blue
Overall Dimensions 16"L x 14-3/4"W x 7"H
Includes Steel Frame

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms