Check Availability
  • GRAINGER APPROVED 

    Boot Brush with Scraper, Overall Dimensions 9"L x 6"W x 5"H

  • Item # 8DAX6
  • Mfr. Model # H1
Boot Brush with Scraper, Overall Dimensions 9"L x 6"W x 5"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The boot brush and scraper has durable bristles that dislodge dirt and grime on footwear. Designed to let dirt fall through so it doesn't clog the bristles. Soft polypropylene side bristles won't scratch footwear. Stiff bottom bristles thoroughly clean mud and dirt out of soles. Can be permanently mounted to heavy rubber mats, wood, concrete, and other surfaces for year-round outdoor use. Mounting hardware included.
Show More Close
 

Technical Specifications

Item # 8DAX6
Mfr. Model # H1
UNSPSC #46181604
Catalog Page 1755
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Boot Brush with Scraper
Bristle Material Polypropylene
Bristle Color Black
Overall Dimensions 9"L x 6"W x 5"H
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms