Check Availability
Bolted Workbench with Riser, Butcher Block, 30" Depth, 30" to 34" Height, 60" Width, 5000 lb. Load C
  • GRAINGER APPROVED 

    Bolted Workbench with Riser, Butcher Block, 30" Depth, 30" to 34" Height, 60" Width, 5000 lb. Load C

  • Item # 9R524
  • Mfr. Model # DMM6030T
  • Web Price
    $1,257.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 9R524
Mfr. Model # DMM6030T
UNSPSC #24102006
Shipping Weight 227.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench with Riser
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 5000 lb.
Load Capacity Range 5000 lb. to 9999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Tan
Depth 30"
Height 30" to 34"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Stringer, Lower Shelf, Drawer, Back & End Stops, Riser, Hardware
Edge Type Straight

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms