Check Availability
Bolted Workbench with Riser, Butcher Block, 30" Depth, 30" to 34" Height, 72" Width, 5000 lb. Load C
  • GRAINGER APPROVED 

    Bolted Workbench with Riser, Butcher Block, 30" Depth, 30" to 34" Height, 72" Width, 5000 lb. Load C

  • Item # 9CX54
  • Mfr. Model # DMM7230T
  • Web Price
    $1,408.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9CX54
Mfr. Model # DMM7230T
UNSPSC #24102006
Shipping Weight 258.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench with Riser
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 5000 lb.
Load Capacity Range 5000 lb. to 9999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Tan
Depth 30"
Height 30" to 34"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Stringer, Lower Shelf, Drawer, Back & End Stops, Riser, Hardware
Edge Type Straight

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms