Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench with Riser, Butcher Block, 36" Depth, 30" to 34" Height, 72" Width, 5000 lb. Load C

  • Item # 8YA40
  • Mfr. Model # DMM7236T
Bolted Workbench with Riser, Butcher Block, 36" Depth, 30" to 34" Height, 72" Width, 5000 lb. Load C
Qty
  • Web Price
    $1,544.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YA40
Mfr. Model # DMM7236T
UNSPSC #24102006
Shipping Weight 287.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench with Riser
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 5000 lb.
Load Capacity Range 5000 lb. to 9999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Tan
Depth 36"
Height 30" to 34"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Stringer, Lower Shelf, Drawer, Back & End Stops, Riser, Hardware
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms