Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench, Butcher Block, 36" Depth, 30-3/4" to 34-3/4" Height, 96" Width, 4000 lb. Load Capa

  • Item # 7DG31
  • Mfr. Model # 7DG31
  • (1)
Bolted Workbench, Butcher Block, 36" Depth, 30-3/4" to 34-3/4" Height, 96" Width, 4000 lb. Load Capa
Qty
  • Web Price
    $777.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7DG31
Mfr. Model # 7DG31
UNSPSC #24102006
Catalog Page 1315
Shipping Weight 201.0 lbs
Country of Origin Varies *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 96"
Color Maple/Gray
Depth 36"
Height 30-3/4" to 34-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Finish Oil Rubbed Natural/Powder Coated
Includes Stringer and Hardware
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms