This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Bolted Workbench, Butcher Block, 30" Depth, 30-3/4" to 34-3/4" Height, 96" Width, 4000 lb. Load Capa

  • Item # 7DG30
  • Mfr. Model # 7DG30
Bolted Workbench, Butcher Block, 30" Depth, 30-3/4" to 34-3/4" Height, 96" Width, 4000 lb. Load Capa

Product Details

This butcher-block worksurface features a steel frame, and is bolted for easy adjustment. The ergonomic workbench is chemical- and corrosion-resistant, with a powder-coated finish. It also offers easy assembly. Adjustable leg levelers help provide stabilization on uneven surfaces.
Show More Close
 

Technical Specifications

Item # 7DG30
Mfr. Model # 7DG30
UNSPSC #24102006
Catalog Page 1315
Shipping Weight 187.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 96"
Color Maple/Gray
Depth 30"
Height 30-3/4" to 34-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Finish Oil Rubbed Natural/Powder Coated
Includes Stringer and Hardware
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms