Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench, Butcher Block, 30" Depth, 30-3/4" to 34-3/4" Height, 48" Width, 4000 lb. Load Capa

  • Item # 7AN84
  • Mfr. Model # 7AN83
Bolted Workbench, Butcher Block, 30" Depth, 30-3/4" to 34-3/4" Height, 48" Width, 4000 lb. Load Capa
Qty
  • Web Price
    $325.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Preconfigured Industrial Workbenches

Industrial workbench kits include workbench top, legs, and stringer. Gray powder-coated finish.
Show More Close
 

Technical Specifications

Item # 7AN84
Mfr. Model # 7AN83
UNSPSC #24102006
Catalog Page 1315
Shipping Weight 94.1 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 48"
Color Beige
Depth 30"
Height 30-3/4" to 34-3/4"
Top Thickness 1-1/2"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Stringer and Hardware
Edge Type Straight
Gauge 14 ga.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms