Check Availability
Bolted Workbench, Butcher Block, 36" Depth, 30" to 34.75" Height, 120" Width, 1600 lb. Load Capacity Workbench,Butcher Block,120" W,36" D
  • GRAINGER APPROVED 

    Bolted Workbench, Butcher Block, 36" Depth, 30" to 34.75" Height, 120" Width, 1600 lb. Load Capacity

  • Item # 16Y105
  • Mfr. Model # RW36120
  • Web Price
    $1,091.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 16Y105
Mfr. Model # RW36120
UNSPSC #24102006
Catalog Page 1320
Shipping Weight 245.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1600 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 120"
Color Gray
Depth 36"
Height 30" to 34.75"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms