Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench, Butcher Block, 30" Depth, 30" to 36" Height, 96" Width, 1600 lb. Load Capacity

  • Item # 16Y101
  • Mfr. Model # RW3096
Bolted Workbench, Butcher Block, 30" Depth, 30" to 36" Height, 96" Width, 1600 lb. Load Capacity Workbench,Butcher Block,96" W,30" D
Qty
  • Web Price
    $695.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This butcher-block worksurface features a steel frame, and is bolted for easy adjustment. The ergonomic workbench is chemical- and corrosion-resistant, with a powder-coated finish. It also offers easy assembly. Adjustable leg levelers help provide stabilization on uneven surfaces.
Show More Close
 

Technical Specifications

Item # 16Y101
Mfr. Model # RW3096
UNSPSC #24102006
Catalog Page 1320
Shipping Weight 198.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1600 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 96"
Color Gray
Depth 30"
Height 30" to 36"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms