Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench, Butcher Block, 24" Depth, 30" to 36" Height, 60" Width, 1600 lb. Load Capacity

  • Item # 16Y097
  • Mfr. Model # RW2460
Bolted Workbench, Butcher Block, 24" Depth, 30" to 36" Height, 60" Width, 1600 lb. Load Capacity Workbench,Butcher Block,60" W,24" D
Qty
  • Web Price
    $434.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This butcher-block worksurface features a steel frame, and is bolted for easy adjustment. The ergonomic workbench is chemical- and corrosion-resistant, with a powder-coated finish. It also offers easy assembly. Adjustable leg levelers help provide stabilization on uneven surfaces.
Show More Close
 

Technical Specifications

Item # 16Y097
Mfr. Model # RW2460
UNSPSC #24102006
Catalog Page 1320
Shipping Weight 109.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 1600 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Gray
Depth 24"
Height 30" to 36"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms