Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench, Stainless Steel, 36" Depth, 30" to 36" Height, 60" Width, 6600 lb. Load Capacity

  • Item # 13E335
  • Mfr. Model # KN3660+LP
Bolted Workbench, Stainless Steel, 36" Depth, 30" to 36" Height, 60" Width, 6600 lb. Load Capacity Workbench,SS,60" W,36" D
Qty
  • Web Price
    $1,217.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This stainless steel worksurface is designed to withstand heavy assembly, manufacturing, and maintenance work. The ergonomic workbench also features a heavy-duty steel frame with a chemical- and corrosion-resistant, powder-coated finish. Easy to assemble. Bolted adjustment offers adjustable height capabilities for various work applications.
Show More Close
 

Technical Specifications

Item # 13E335
Mfr. Model # KN3660+LP
UNSPSC #24102006
Catalog Page 1320
Shipping Weight 226.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Stainless Steel
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 6600 lb.
Load Capacity Range 5000 lb. to 9999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Blue
Depth 36"
Height 30" to 36"
Top Thickness 1-1/4"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Adjustable Height Leg Extender, Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms