Check Availability
  • GRAINGER APPROVED 

    Bolted Workbench, Stainless Steel, 30" Depth, 30" to 36" Height, 60" Width, 6600 lb. Load Capacity

  • Item # 13E331
  • Mfr. Model # KN3060+LP
Bolted Workbench, Stainless Steel, 30" Depth, 30" to 36" Height, 60" Width, 6600 lb. Load Capacity Workbench,SS,60" W,30" D
Qty
  • Web Price
    $992.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E331
Mfr. Model # KN3060+LP
UNSPSC #24102006
Catalog Page 1320
Shipping Weight 190.0 lbs
Country of Origin Mexico *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Stainless Steel
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 6600 lb.
Load Capacity Range 5000 lb. to 9999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Blue
Depth 30"
Height 30" to 36"
Top Thickness 1-1/4"
Workbench/Table Frame Material Steel
Finish Powder Coated
Standards ANSI, BIFMA
Includes Adjustable Height Leg Extender, Heavy Duty Leveling Glide
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms