Check Availability
  • GRAINGER APPROVED 

    Bolt On Style Water Heater Element, Low Watt Density

  • Item # 2E048
  • Mfr. Model # TG2307 430027
Bolt On Style Water Heater Element, Low Watt Density
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2E048
Mfr. Model # TG2307 430027
UNSPSC #40101830
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Water Heater Element
Type Low Watt Density
Voltage 240
Hz 60
Watts 3000
Style Bolt On
Insert Length (In.) 8-15/16
Plating Zinc
Sheath Material Copper
Fits All Tank Flanges with 4 Bolt Holes on 2 1/2" Diameter Bolt Circle
For Use With Moderately Hard Water
Includes Flat 2 1/2" Square Composition Gasket And 1/2" Thick Round Donut Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms