Check Availability
  • GRAINGER APPROVED 

    Bolt, For Use With 1793PK, Includes Washer

  • Item # 40K760
  • Mfr. Model # 1589PK
Bolt, For Use With 1793PK, Includes Washer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40K760
Mfr. Model # 1589PK
UNSPSC #46171609
Shipping Weight 0.5 lbs
Country of Origin China *
Item Bolt
Length 26mm
Material Steel
Color Chrome
For Use With 1793PK
Includes Washer
* This product's country of origin is subject to change

Compliance and Restrictions