Check Availability
  • GRAINGER APPROVED 

    Blue Self-Dumping Hopper, 45.9 cu. ft., 1200 lb. Load Cap., 62-1/2" H X 80" L X 40" W

  • Item # 8ERW5
  • Mfr. Model # SD-1.7 CASTER BLUE
Blue Self-Dumping Hopper, 45.9 cu. ft., 1200 lb. Load Cap., 62-1/2" H X 80" L X 40" W
Qty
  • Web Price
    $5,061.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8ERW5
Mfr. Model # SD-1.7 CASTER BLUE
UNSPSC #23152904
Shipping Weight 373.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard, Mobile
Container Material - Hoppers and Cube Trucks MDPE
Load Capacity - Hoppers and Cube Trucks 1200 lb.
Cubic Foot Capacity 45.9 cu. ft.
Overall Height 62-1/2"
Overall Length 80"
Overall Width 40"
Fork Pocket Height 2-1/2"
Fork Pocket Width 32"
Color - Hoppers and Cube Trucks Blue
Dump Angle 40 Degrees
Finish Unfinished
Fork Pocket Depth 30-1/2"
Hopper Release Bumper Release
Caster Dia. 6"
Caster Material Rubber
Caster Configuration (2) Swivel, (2) Rigid
Cubic Yard Capacity 1.70 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms