Check Availability
  • GRAINGER APPROVED 

    Blue Self-Dumping Hopper, 27.0 cu. ft., 2000 lb. Load Cap., 37-1/4" H X 53-3/4" L X 58-3/4" W

  • Item # 4ZD33
  • Mfr. Model # P-HOP-1
Blue Self-Dumping Hopper, 27.0 cu. ft., 2000 lb. Load Cap., 37-1/4" H X 53-3/4" L X 58-3/4" W
Qty
  • Web Price
    $1,002.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZD33
Mfr. Model # P-HOP-1
UNSPSC #24101510
Shipping Weight 388.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Low Profile, Mobile
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 2000 lb.
Cubic Foot Capacity 27.0 cu. ft.
Overall Height 37-1/4"
Overall Length 53-3/4"
Overall Width 58-3/4"
Fork Pocket Height 2"
Fork Pocket Width 7"
Color - Hoppers and Cube Trucks Blue
Dump Angle 90 Degrees
Finish Powder Coat
Fork Pocket Depth 33"
Hopper Release Chain/Cable Release
Caster Dia. 8"
Caster Material Glass Filled Nylon
Caster Configuration (2) Swivel, (2) Rigid
Cubic Yard Capacity 1.00 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions