Check Availability
  • GRAINGER APPROVED 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 6 PK

  • Item # 48JT22
  • Mfr. Model # 48JT22
Blue Lockout Padlock, Different Key Type, Aluminum Body Material, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Padlocks in this set are keyed different for lockout procedures. They feature blue bodies.
Show More Close
 

Technical Specifications

Item # 48JT22
Mfr. Model # 48JT22
UNSPSC #46171501
Shipping Weight 1.6 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 1/4"
Shackle Height 1-1/2"
Shackle Material Hardened Steel
Shackle Width 3/4"
Body Width 1-37/64"
Body Thickness 25/32"
Legend Danger Locked Out
Includes English, Spanish, French Lockout Labels
Standards OSHA 1910.147
Body Height 2"
Body Color Blue
Shackle Type Open
Number of Keys 1
Number of Pins 6
* This product's country of origin is subject to change

Welcome Sign In