Check Availability
  • GRAINGER APPROVED 

    Blue Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 48JR21
  • Mfr. Model # 48JR21
Blue Lockout Padlock, Different Key Type, Aluminum Body Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This CondorĀ® safety padlock is made with a solid, lightweight aluminum body and a hardened steel shackle with enhanced anticorrosion coating. It is designed to help temporarily disable machines and equipment during maintenance, service, and adjustment, to assist compliance to the OSHA 1910.147 lockout/tagout safety standard.
Show More Close
 

Technical Specifications

Item # 48JR21
Mfr. Model # 48JR21
UNSPSC #46171501
Catalog Page 1952
Shipping Weight 0.14 lbs
Country of Origin China *
Item Lockout Padlock
Key Type Different
Body Material Aluminum
Shackle Dia. 3/16"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 21/32"
Body Width 1-5/16"
Body Thickness 19/32"
Legend Danger Locked Out
Standards OSHA 1910.147
Body Height 1-7/16"
Body Color Blue
Shackle Type Open
Number of Keys 2
Number of Pins 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms