Check Availability
  • GRAINGER APPROVED 

    Blue HDPE Lockable Hopper Lid, 40-1/4" L X 21-1/4" W, 13.6 cu. ft. Capacity

  • Item # 2KEW6
  • Mfr. Model # PLID-H-50-BU
Blue HDPE Lockable Hopper Lid, 40-1/4" L X 21-1/4" W, 13.6 cu. ft. Capacity Hopper Lid,Blue,Fits 1/2 cu. yd. Hopper Lid,Blue,Fits 1/2 cu. yd. Hopper Lid,Blue,Fits 1/2 cu. yd.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KEW6
Mfr. Model # PLID-H-50-BU
UNSPSC #23152904
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Cart and Truck Lids Hopper Lid
Color - Hoppers and Cube Trucks Blue
Container Lid Type Lockable
Overall Height 9"
Overall Width 21-1/4"
Overall Length 40-1/4"
Container Lid Material HDPE
Fits Truck Size (Cu.-Ft.) 13.6 cu. ft.
Includes Lockable Prop, Lock Not Included
Fits Truck Size (Cu.-Yd.) 0.50 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions