Check Availability
  • GRAINGER APPROVED 

    Blue Cube Truck Spring Lift Kit, 150 lb., 35-1/2" L X23" W X 5/8" H

  • Item # 1MDR8
  • Mfr. Model # G16-BBX-PSN
Blue Cube Truck Spring Lift Kit, 150 lb., 35-1/2" L X23" W X 5/8" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The basket truck spring lift is a platform that brings your work up to a safe and convenient height, so you don't have to strain your back reaching for the bottom of the basket for light materials. Its extra strong springs are covered, and replacements can be purchased separately. Note: maximum weight capacity is the lowest weight capacity of either the cube truck or the spring platform lift.
Show More Close
 

Technical Specifications

Item # 1MDR8
Mfr. Model # G16-BBX-PSN
UNSPSC #24101504
Shipping Weight 12.4 lbs
Country of Origin USA *
Item - Spring Lift Kits Cube Truck Spring Lift Kit
Load Capacity - Hoppers and Cube Trucks 150 lb.
Overall Length 35-1/2"
Overall Width 23"
Overall Height 5/8"
Color - Hoppers and Cube Trucks Blue
For Use With 22E940, 1MDR3, 22E945, 10F469, 35LF42, 35LF43, 35LF44
Includes Hardware, Platform and Springs
Material Steel Wire Platform with Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions