Check Availability
  • GRAINGER APPROVED 

    Blue Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X 78" H

  • Item # 4MUP9
  • Mfr. Model # 4MUP9
Blue Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X 78" H
Qty
  • Web Price
    $260.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel construction with welded door frame provides a strong, rigid locker unit. 6-knuckle door hinges provide strong, trouble-free operation. Ideal for the storage needs of schools, offices, or recreational facilities.
Show More Close
 

Technical Specifications

Item # 4MUP9
Mfr. Model # 4MUP9
UNSPSC #56101520
Catalog Page 1256
Shipping Weight 54.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Opening Width 9"
Opening Depth 11"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 12"
Overall Height 78"
Color Blue
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Blues/Purples
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms