Check Availability
  • GRAINGER APPROVED 

    Encased Magnet,1 lb. Pull

  • Item # 10E791
  • Mfr. Model # 10E791
Encased Magnet,1 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E791
Mfr. Model # 10E791
UNSPSC #27112109
Catalog Page 830
Shipping Weight 0.01 lbs
Country of Origin China *
Item Encased Magnet with Handle
Material Ceramic 5
Max. Pull 1 lb.
Thickness 0.2"
Overall Length 1"
Overall Width 3/4"
Overall Height 13/64"
Hole Dia. 3/16
Stability Temp. 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.