Check Availability
  • GRAINGER APPROVED 

    Block Magnet, 3.2 lb. Pull

  • Item # 10E790
  • Mfr. Model # 10E790
Block Magnet, 3.2 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E790
Mfr. Model # 10E790
UNSPSC #27112109
Catalog Page 830
Shipping Weight 0.12 lbs
Country of Origin China *
Item Block Magnet
Material Ceramic 5
Max. Pull 3.2 lb.
Thickness 0.393"
Overall Length 1-7/8"
Overall Width 7/8"
Stability Temp. 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.